This item is Discontinued.

Monster Carbide Bur, Tree, 3/32 In, 3/32 Shank 310-003702A

Carbide Bur, Tree, 3/32 In, 3/32 Shank (Discontinued)

  • Mfr # 310-003702A
  • Zoro # G2972195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-003702A
Zoro #
G2972195
UPC #
888226072465
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
1/4"
Overall Length
1-1/2"
Shank Size
3/32"

Details

Cutting Edge Type
Single Cut
Shape
Tree
Trade Number
SF-61
Angle
14 Degrees
Application
Metalworking, Narrow Contours
Type
Single Cut
Shank Material
Carbide
Item
Carbide Bur

Description

Carbide Bur, Length of Cut 1/4 in, Overall Length 1 1/2 in, Trade Number SF-61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.