This item is Discontinued.

Monster Carbide Drill Mill, 1/2In, 2FL, Single 208-998250

Carbide Drill Mill, 1/2In, 2FL, Single (Discontinued)

  • Mfr # 208-998250
  • Zoro # G7885823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-998250
Zoro #
G7885823
UPC #
888226164238
Country of Origin
United States

Dimensions

Milling Dia.
1/2"
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Diameter
1/2"

Details

Number of Flutes
2
Helix Angle
30 Degrees
List Number
208
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Item
Drill Mill
Cutting Type
Center
Single End/Double End
Single End
Finish
Bright (Uncoated)
End Mill Material
Carbide
End Mill Style
Drill

Description

Drill Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.