This item is Discontinued.

Monster Carbide Drill Mill, 3/4In, 2FL, Single 208-912750B

Carbide Drill Mill, 3/4In, 2FL, Single (Discontinued)

  • Mfr # 208-912750B
  • Zoro # G8122615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-912750B
Zoro #
G8122615
UPC #
888226209939
Country of Origin
United States

Dimensions

Milling Dia.
3/4"
Length of Cut
1 1/2 in
Overall Length
4 in
Shank Dia.
3/4 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch

Details

Number of Flutes
2
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Drill Mill
End Mill Material
Carbide
Grade
General Purpose
List Number
208
Finish
TiAlN
Cutting Type
Center
End Mill Style
Drill

Description

Drill Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.