This item is Discontinued.

Monster Carbide End Mill, 1.0mm, 2FL, Single 202-001265

Carbide End Mill, 1.0mm, 2FL, Single (Discontinued)

  • Mfr # 202-001265
  • Zoro # G3027711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-001265
Zoro #
G3027711
UPC #
888226149051
Country of Origin
United States

Dimensions

Milling Diameter
1.00mm
Overall Length
38.10mm
Length of Cut
2.00mm
Milling Dia.
1.00mm
Shank Dia.
3.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Grade
C2 Micro Grain
Shank Type
Straight
List Number
202
Item
Square End Mill
Cutting Direction
Right Hand
Pitch
Equal
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 2.00mm, Overall Length 38.10mm, Shank Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.