Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-001400
Zoro #
G9726446
UPC #
888226030687
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
5.50mm
Shank Dia.
3.00mm
Overall Length
39.00mm
Milling Dia.
1.00mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Finish
Bright (Uncoated)
List Number
221
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Description
Ball End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.