This item is Discontinued.

Monster Carbide End Mill, 1.0mm, 4FL, Single 206-001279

Carbide End Mill, 1.0mm, 4FL, Single (Discontinued)

  • Mfr # 206-001279
  • Zoro # G3027188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001279
Zoro #
G3027188
UPC #
888226020558
Country of Origin
United States

Dimensions

Milling Diameter
1.00mm
Overall Length
39.00mm
Length of Cut
5.50mm
Shank Dia.
3.00mm
Dimension Type
Metric
Milling Dia.
1.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
206
Single End/Double End
Single End
Item
Square End Mill
End Mill Material
Carbide
Shank Type
Straight
Pitch
Equal
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 5.50mm, Overall Length 39.00mm, Shank Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.