Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1.0mm, 4FL, Single, 39.0mm 220-001145

Carbide End Mill, 1.0mm, 4FL, Single, 39.0mm (Discontinued)

  • Mfr # 220-001145
  • Zoro # G9726561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-001145
Zoro #
G9726561
UPC #
888226121804
Country of Origin
United States

Dimensions

Length of Cut
2.00mm
Milling Diameter
1.00mm
Dimension Type
Metric
Overall Length
39.00mm
Shank Dia.
3.00mm
Milling Dia.
1.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single End
List Number
220
Pitch
Equal
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.