This item is Discontinued.

Monster Carbide End Mill, 11/32In, 2FL, Double 234-001094

Carbide End Mill, 11/32In, 2FL, Double (Discontinued)

  • Mfr # 234-001094
  • Zoro # G8203544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-001094
Zoro #
G8203544
UPC #
888226038928
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/32"
Length of Cut
9/16 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
11/32"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Style
Square
Item
Square End Mill
Shank Type
Straight
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Pitch
Equal
Cutting Direction
Right Hand
List Number
234
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.