This item is Discontinued.

Monster Carbide End Mill, 11/32In, 2FL, Double 234-001098

Carbide End Mill, 11/32In, 2FL, Double (Discontinued)

  • Mfr # 234-001098
  • Zoro # G8446776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-001098
Zoro #
G8446776
UPC #
888226038546
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
11/32"
Length of Cut
9/16 in
Milling Dia.
11/32"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Square End Mill
Pitch
Equal
Cutting Direction
Right Hand
Shank Type
Straight
Grade
C2 Micro Grain
List Number
234
Single End/Double End
Double End
End Mill Material
Carbide
Finish - Machining
TiAlN

Description

Square End Mill, TiAlN, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.