Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 11/32In, 4F, Double, 2-1/2 236-031092

Carbide End Mill, 11/32In, 4F, Double, 2-1/2 (Discontinued)

  • Mfr # 236-031092
  • Zoro # G8022147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-031092
Zoro #
G8022147
UPC #
888226040136
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
11/32"
Length of Cut
9/16 in
Dimension Type
Fractional Inch
Milling Dia.
11/32"
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Pitch
Equal
Single End/Double End
Double End
Shank Type
Straight
Item
Square End Mill
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
236
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish - Machining
TiAlN

Description

Square End Mill, TiAlN, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.