Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 11/32In, 4FL, Double 245-001070

Carbide End Mill, 11/32In, 4FL, Double (Discontinued)

  • Mfr # 245-001070
  • Zoro # G7888815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-001070
Zoro #
G7888815
UPC #
888226042727
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/32"
Length of Cut
3/4 in
Shank Dia.
3/8 in
Milling Dia.
11/32"
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Pitch
Equal
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
245
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Shank Type
Weldon

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.