This item is Discontinued.

Monster Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 206-001019

Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (Discontinued)

  • Mfr # 206-001019
  • Zoro # G3027258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001019
Zoro #
G3027258
UPC #
888226018708
Country of Origin
United States

Dimensions

Milling Diameter
1/16"
Overall Length
1 1/2 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
1/16"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Single End/Double End
Single End
Pitch
Equal
Helix Angle
30 Degrees
Item
Square End Mill
List Number
206
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.