Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1/2In, 2FL, Single, 3In 204-603018

Carbide End Mill, 1/2In, 2FL, Single, 3In (Discontinued)

  • Mfr # 204-603018
  • Zoro # G8011491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603018
Zoro #
G8011491
UPC #
888226130882
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Milling Diameter
0.0250"
Length of Cut
1 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.025 in
Milling Dia.
0.0250"

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Shank Type
Straight
List Number
204
Helix Angle
30 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.025 in, 1 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.