This item is Discontinued.

Monster Carbide End Mill, 1/2In, 4FL, Single, 3In 206-603018

Carbide End Mill, 1/2In, 4FL, Single, 3In (Discontinued)

  • Mfr # 206-603018
  • Zoro # G7963322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-603018
Zoro #
G7963322
UPC #
888226133746
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Milling Diameter
0.0250"
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.025 in
Milling Dia.
0.0250"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
206
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Pitch
Equal
Shank Type
Straight
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.025 in, 1 in, 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.