Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/2In, 4FL, Single, 6In 218-991162

Carbide End Mill, 1/2In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-991162
  • Zoro # G8639644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-991162
Zoro #
G8639644
UPC #
888226198233
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Milling Diameter
1/2"
Length of Cut
1 1/2 in
Corner Radius
0.060 in
Milling Dia.
1/2"
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Pitch
Equal
Single End/Double End
Single End
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
218
Shank Type
Straight

Description

Corner Radius End Mill, 0.060 in, 1 1/2 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.