This item is Discontinued.

Monster Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 206-001004

Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (Discontinued)

  • Mfr # 206-001004
  • Zoro # G1983375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001004
Zoro #
G1983375
UPC #
888226018579
Country of Origin
United States

Dimensions

Milling Diameter
1/32"
Overall Length
1 1/2 in
Length of Cut
0.1560 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
1/32"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Pitch
Equal
Cutting Direction
Right Hand
Shank Type
Straight
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
206
Grade
C2 Micro Grain
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 0.1560 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.