This item is Discontinued.

Monster Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 206-001004N

Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (Discontinued)

  • Mfr # 206-001004N
  • Zoro # G9726963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001004N
Zoro #
G9726963
UPC #
888226018562
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Milling Diameter
1/32"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
1/32"
Overall Length
1 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
206
Shank Type
Straight
Helix Angle
30 Degrees
Pitch
Equal
Item
Square End Mill
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.