Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1/4In, 2FL, Single, 4In 216-925030

Carbide End Mill, 1/4In, 2FL, Single, 4In (Discontinued)

  • Mfr # 216-925030
  • Zoro # G8639391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-925030
Zoro #
G8639391
UPC #
888226183451
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
1/4 in
Length of Cut
1 1/2 in
Milling Dia.
1/4"
Corner Radius
0.030 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
General Purpose
Helix Angle
30 Degrees
List Number
216

Description

Corner Radius End Mill, 0.030 in, 1 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.