This item is Discontinued.

Monster Carbide End Mill, 1/4In, 4FL, Single 215-008030

Carbide End Mill, 1/4In, 4FL, Single (Discontinued)

  • Mfr # 215-008030
  • Zoro # G8639014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-008030
Zoro #
G8639014
UPC #
888226114400
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
3 in
Length of Cut
1 1/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
1/4"
Corner Radius
0.020 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
List Number
215

Description

Corner Radius End Mill, 0.020 in, 1 1/8 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.