Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1/4In, 4FL, Single, 6In 218-991060

Carbide End Mill, 1/4In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-991060
  • Zoro # G8639547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-991060
Zoro #
G8639547
UPC #
888226197809
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
1/4 in
Length of Cut
1 1/2 in
Shank Dia.
1/4 in
Corner Radius
0.031 in
Milling Dia.
1/4"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
218
End Mill Material
Carbide
Pitch
Equal
Helix Angle
30 Degrees
Single End/Double End
Single End
Shank Type
Straight
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
General Purpose

Description

Corner Radius End Mill, 0.031 in, 1 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.