Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1/4In, 4FL, Single, 6In 218-991061

Carbide End Mill, 1/4In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-991061
  • Zoro # G8639556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-991061
Zoro #
G8639556
UPC #
888226197816
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
6 in
Length of Cut
1 1/2 in
Milling Dia.
1/4"
Corner Radius
0.045 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
218
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
C2 Micro Grain

Description

Corner Radius End Mill, 0.045 in, 1 1/2 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.