This item is Discontinued.

Monster Carbide End Mill, 1.5mm, 2FL, Single 204-001288

Carbide End Mill, 1.5mm, 2FL, Single (Discontinued)

  • Mfr # 204-001288
  • Zoro # G3027398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001288
Zoro #
G3027398
UPC #
888226013864
Country of Origin
United States

Dimensions

Milling Diameter
1.50mm
Overall Length
39.00mm
Length of Cut
6.50mm
Milling Dia.
1.50mm
Dimension Type
Metric
Shank Dia.
3.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
204
Cutting Direction
Right Hand
Pitch
Equal
Grade
C2 Micro Grain
Single End/Double End
Single End
Shank Type
Straight
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 6.50mm, Overall Length 39.00mm, Shank Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.