Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1.5mm, 4FL, Single 223-001410

Carbide End Mill, 1.5mm, 4FL, Single (Discontinued)

  • Mfr # 223-001410
  • Zoro # G3026698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001410
Zoro #
G3026698
UPC #
888226033930
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
6.50mm
Shank Dia.
3.00mm
Milling Dia.
1.50mm
Overall Length
39.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Shank Type
Straight
List Number
223
Cutting Direction
Right Hand
Pitch
Equal
Item
Ball End Mill
Finish
Bright (Uncoated)

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.