This item is Discontinued.

Monster Carbide End Mill, 19/64In, 4FL, Double 236-001086A

Carbide End Mill, 19/64In, 4FL, Double (Discontinued)

  • Mfr # 236-001086A
  • Zoro # G8292986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001086A
Zoro #
G8292986
UPC #
888226097710
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
19/64"
Length of Cut
1/2 in
Milling Dia.
19/64"
Shank Dia.
5/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
236
End Mill Material
Carbide
Single End/Double End
Double End
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Square End Mill
Shank Type
Straight
Pitch
Equal
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.