This item is Discontinued.

Monster Carbide End Mill, 19/64In, 4FL, Double 242-001147

Carbide End Mill, 19/64In, 4FL, Double (Discontinued)

  • Mfr # 242-001147
  • Zoro # G8639741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-001147
Zoro #
G8639741
UPC #
888226097727
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
19/64"
Length of Cut
1/2 in
Shank Dia.
5/16 in
Milling Dia.
19/64"
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
242
Cutting Direction
Right Hand
Pitch
Equal
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Shank Type
Straight

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.