Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1In, 4FL, Single, 4In 206-603462

Carbide End Mill, 1In, 4FL, Single, 4In (Discontinued)

  • Mfr # 206-603462
  • Zoro # G8053927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603462
Zoro #
G8053927
UPC #
888226134477
Country of Origin
United States

Dimensions

Overall Length
1 in
Milling Diameter
0.0250"
Length of Cut
1 1/2 in
Corner Radius
0.025 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Milling Dia.
0.0250"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Pitch
Equal
Helix Angle
30 Degrees
Grade
General Purpose
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
List Number
206
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.