Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1In, 4FL, Single, 4In 206-603465

Carbide End Mill, 1In, 4FL, Single, 4In (Discontinued)

  • Mfr # 206-603465
  • Zoro # G8223591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603465
Zoro #
G8223591
UPC #
888226134491
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
1 in
Length of Cut
1 1/2 in
Shank Dia.
1 in
Corner Radius
0.025 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
206
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Pitch
Equal
End Mill Material
Carbide
Helix Angle
30 Degrees
Single End/Double End
Single End
Grade
General Purpose
Shank Type
Straight

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.