Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 1In, 4FL, Single, 6In 218-910125

Carbide End Mill, 1In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-910125
  • Zoro # G8639486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-910125
Zoro #
G8639486
UPC #
888226183291
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1.0000"
Length of Cut
3 in
Milling Dia.
1.0000"
Shank Dia.
1 in
Dimension Type
Fractional Inch
Corner Radius
0.125 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
218
Grade
C2 Micro Grain
Item
Corner Radius End Mill
End Mill Material
Carbide

Description

Corner Radius End Mill, 0.125 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.