This item is Discontinued.

Monster Carbide End Mill, 24.0mm, 2FL, Single, 4In 204-001475

Carbide End Mill, 24.0mm, 2FL, Single, 4In (Discontinued)

  • Mfr # 204-001475
  • Zoro # G8163075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001475
Zoro #
G8163075
UPC #
888226174169
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
24.00mm
Length of Cut
38.00mm
Shank Dia.
25.00mm
Overall Length
4 in
Neck Dia.
25.00mm
Milling Dia.
24.00mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Square
List Number
204
Helix Angle
30 Degrees
Item
Square End Mill
Pitch
Equal
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 38.00mm, Overall Length 4 in, Shank Dia. 25.00mm, Neck Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.