Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 3/16In, 4FL, Single, 6In 218-001017

Carbide End Mill, 3/16In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-001017
  • Zoro # G8106576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001017
Zoro #
G8106576
UPC #
888226195621
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
3/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
3/16"
Shank Dia.
3/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
Straight
Pitch
Equal
List Number
218
Grade
C2 Micro Grain
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.