Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 206-001037

Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (Discontinued)

  • Mfr # 206-001037
  • Zoro # G3027230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001037
Zoro #
G3027230
UPC #
888226018876
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
9/32 in
Milling Dia.
3/32"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Shank Type
Straight
End Mill Material
Carbide
List Number
206
Pitch
Equal
Item
Square End Mill
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 9/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.