Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 3/4In, 4FL, Single 215-750060

Carbide End Mill, 3/4In, 4FL, Single (Discontinued)

  • Mfr # 215-750060
  • Zoro # G8639215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-750060
Zoro #
G8639215
UPC #
888226213905
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
5 in
Length of Cut
2 1/4 in
Shank Dia.
3/4 in
Milling Dia.
3/4"
Corner Radius
0.060 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
215
Grade
C2 Micro Grain

Description

Corner Radius End Mill, 0.060 in, 2 1/4 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.