This item is Discontinued.

Monster Carbide End Mill, 3/4In, 4FL, Single, 4In 206-975040B

Carbide End Mill, 3/4In, 4FL, Single, 4In (Discontinued)

  • Mfr # 206-975040B
  • Zoro # G8638917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-975040B
Zoro #
G8638917
UPC #
888226166973
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
4 in
Length of Cut
1 1/2 in
Milling Dia.
3/4"
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Corner Radius
0.040 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
206
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.040 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.