Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 3/4In, 4FL, Single, 4In 206-975120B

Carbide End Mill, 3/4In, 4FL, Single, 4In (Discontinued)

  • Mfr # 206-975120B
  • Zoro # G8638944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-975120B
Zoro #
G8638944
UPC #
888226166997
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
3/4"
Shank Dia.
3/4 in
Corner Radius
0.120 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
206
Single End/Double End
Single End
Helix Angle
30 Degrees
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.120 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.