This item is Discontinued.

Monster Carbide End Mill, 3/4In, 4FL, Single, 4In 206-975180B

Carbide End Mill, 3/4In, 4FL, Single, 4In (Discontinued)

  • Mfr # 206-975180B
  • Zoro # G8638962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-975180B
Zoro #
G8638962
UPC #
888226166980
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Corner Radius
0.180 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
3/4"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Single End/Double End
Single End
Helix Angle
30 Degrees
List Number
206
Item
Corner Radius End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.180 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.