Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 5.5mm, 4FL, Single, 2-1/2 206-001353B

Carbide End Mill, 5.5mm, 4FL, Single, 2-1/2 (Discontinued)

  • Mfr # 206-001353B
  • Zoro # G8375062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001353B
Zoro #
G8375062
UPC #
888226126748
Country of Origin
United States

Dimensions

Milling Diameter
5.50mm
Overall Length
2 1/2 in
Length of Cut
19.00mm
Dimension Type
Metric
Milling Dia.
5.50mm
Shank Dia.
6.00mm
Neck Dia.
6.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Pitch
Equal
End Mill Material
Carbide
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Shank Type
Straight
Single End/Double End
Single End
Item
Square End Mill
Cutting Direction
Right Hand
List Number
206
Finish - Machining
TiAlN

Description

Square End Mill, TiAlN, Length of Cut 19.00mm, Overall Length 2 1/2 in, Shank Dia. 6.00mm, Neck Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.