Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 5/8In, 2FL, Single, 3-1/2 204-603162

Carbide End Mill, 5/8In, 2FL, Single, 3-1/2 (Discontinued)

  • Mfr # 204-603162
  • Zoro # G8430712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603162
Zoro #
G8430712
UPC #
888226131179
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Milling Diameter
0.0250"
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"
Shank Dia.
5/8 in
Corner Radius
0.025 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
204
Item
Corner Radius End Mill
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Grade
General Purpose
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Straight

Description

Corner Radius End Mill, 0.025 in, 1 1/4 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.