Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 5/8In, 4FL, Single, 6In 218-625060

Carbide End Mill, 5/8In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-625060
  • Zoro # G8639434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-625060
Zoro #
G8639434
UPC #
888226213943
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
5/8 in
Length of Cut
3 in
Corner Radius
0.060 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
5/8"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Pitch
Equal
Single End/Double End
Single End
Grade
General Purpose
End Mill Material
Carbide
Shank Type
Straight
List Number
218
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.060 in, 3 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.