Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 7/16In, 2FL, Single, 2-3/4 204-602974

Carbide End Mill, 7/16In, 2FL, Single, 2-3/4 (Discontinued)

  • Mfr # 204-602974
  • Zoro # G8638804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602974
Zoro #
G8638804
UPC #
888226130578
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
7/16 in
Length of Cut
1 in
Corner Radius
0.025 in
Milling Dia.
7/16"
Shank Dia.
7/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Carbide
Helix Angle
30 Degrees
Single End/Double End
Single End
Grade
General Purpose
Item
Corner Radius End Mill
List Number
204

Description

Corner Radius End Mill, 0.025 in, 1 in, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.