This item is Discontinued.

Monster Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 206-602977

Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (Discontinued)

  • Mfr # 206-602977
  • Zoro # G8000501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-602977
Zoro #
G8000501
UPC #
888226133470
Country of Origin
United States

Dimensions

Overall Length
7/16 in
Milling Diameter
7/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
7/16 in
Corner Radius
0.025 in
Milling Dia.
7/16"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Pitch
Equal
Single End/Double End
Single End
End Mill Material
Carbide
Item
Corner Radius End Mill
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 Degrees
List Number
206

Description

Corner Radius End Mill, 0.025 in, 1 in, 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.