This item is Discontinued.

Monster Carbide End Mill, 7/16In, 4FL, Single, 6In 218-001050BD

Carbide End Mill, 7/16In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-001050BD
  • Zoro # G8289443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001050BD
Zoro #
G8289443
UPC #
888226128100
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
6 in
Length of Cut
3 in
Milling Dia.
7/16"
Dimension Type
Fractional Inch
Shank Dia.
7/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
218
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 3 in, Overall Length 6 in, Shank Dia. 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.