This item is Discontinued.

Monster Carbide End Mill, 7.5mm, 4FL, Single, 2-1/2 223-001475

Carbide End Mill, 7.5mm, 4FL, Single, 2-1/2 (Discontinued)

  • Mfr # 223-001475
  • Zoro # G8639696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001475
Zoro #
G8639696
UPC #
888226034050
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
7.50mm
Length of Cut
20.00mm
Shank Dia.
8.00mm
Overall Length
2 1/2 in
Neck Dia.
8.00mm
Milling Dia.
7.50mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
223
Finish
Bright (Uncoated)
Pitch
Equal
Shank Type
Straight

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.