This item is Discontinued.

Monster Carbide End Mill, 8.5mm, 4FL, Single, 2-1/2 206-001386

Carbide End Mill, 8.5mm, 4FL, Single, 2-1/2 (Discontinued)

  • Mfr # 206-001386
  • Zoro # G8247906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001386
Zoro #
G8247906
UPC #
888226020893
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.50mm
Length of Cut
22.00mm
Shank Dia.
10.00mm
Overall Length
2 1/2 in
Neck Dia.
10.00mm
Milling Dia.
8.50mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Shank Type
Straight
Item
Square End Mill
End Mill Style
Square
Finish
Bright (Uncoated)
List Number
206
Helix Angle
30 Degrees
Pitch
Equal
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 22.00mm, Overall Length 2 1/2 in, Shank Dia. 10.00mm, Neck Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.