Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 206-975620B

Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (Discontinued)

  • Mfr # 206-975620B
  • Zoro # G8638987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-975620B
Zoro #
G8638987
UPC #
888226204439
Country of Origin
United States

Dimensions

Milling Diameter
9/16"
Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Shank Dia.
9/16 in
Corner Radius
0.020 in
Dimension Type
Fractional Inch
Milling Dia.
9/16"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single End
List Number
206
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.020 in, 1 1/4 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.