Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 223-001127F

Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (Discontinued)

  • Mfr # 223-001127F
  • Zoro # G8639687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001127F
Zoro #
G8639687
UPC #
888226195140
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/16"
Length of Cut
1 1/4 in
Shank Dia.
9/16 in
Milling Dia.
9/16"
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Weldon
Pitch
Equal
List Number
223
Cutting Direction
Right Hand
Finish
AlTiN
Item
Ball End Mill
End Mill Style
Ball Nose

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.