Center Drill, 3-1/4 in.L, TiN, Size No 5

  • Mfr # 300-001509

  • Zoro # G4338181


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
#7
Material
Carbide
Finish
Tin
Overall Length
3 1/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-001509
Zoro #
G4338181
UPC #
888226065078
Country of Origin
United States

Dimensions

Size
#7
Overall Length
3 1/4 in
Point Dia.
1/4"
Body Dia.
5/8 in
Drill Point Dia.
1/4 in
Drill Size
#7
Dimension Type
Wire
Trade Size
Long
Size - Decimal
#7 - 0.2010

Details

Item
Center Drill
Material
Carbide
Finish
Tin
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Countersink Angle
60 Degrees
Countersink Style
Plain
Included Angle
60 Degrees
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Measurement System
Wire
Flute Type
Straight
Series
300
Finish - Machining
TiN

Description

Center Drill, Plain, Carbide, 60 Degrees , #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.