Chucking Reamer, 0.1145In, 4 Flute, Carbide

  • Mfr # 500-0001145

  • Zoro # G8193193


product price:  $29.58
/ea

Key Features

Size - Decimal
0.1145 in - 0.1145
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-0001145
Zoro #
G8193193
UPC #
888226109314
Country of Origin
United States

Dimensions

Size - Decimal
0.1145 in - 0.1145
Flute Length
5/8 in
Shank Size
0.1145"
Shank Dia.
7/64 in
Size
0.1145"
Overall Length
2 1/4 in
Reamer Size
7/64 in
Large End Dia.
0.1145"
Size- Decimal
0.1145" (0.1145)
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Material
Carbide
Spiral Direction
Neutral
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N3, P3, S1
Decimal Equivalent
0.1145
Chamfer
45 Degrees
Cutting Direction
Right Hand
Primary Material Application
All Materials
Shank Type
Straight
Number of Flutes
4
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.