Shop HARVEY TOOL
See all product information
Create Account
4.750 mm Reamer dia x 26.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
- Mfr # RSC4750-C3
- Zoro # G211369504
product price:Â
$
98.25
/ea
Key Features
Shank Diameter
6.000 mm
Overall Reach
50 mm
Neck Diameter
4.650 mm
Overall Length
100 mm
Chamfer Length
0.428 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC4750-C3
- Zoro #
- G211369504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 6.000 mm
- Neck Diameter
- 4.650 mm
- Overall Length
- 100 mm
- Chamfer Length
- 0.428 mm
- Reamer Diameter
- 4.750 mm
- Margin Length
- 26.000 mm
Details
- Overall Reach
- 50 mm
- Angle per Side
- 45
- Flutes
- 4
- Coating
- C3
- Included Angle
- 90°
- Metric
- Yes
- LOC Multiple
- (6x)
- Reach Multiple
- (11x)
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.