This item is Discontinued.

Monster Chucking Reamer, 0.3115In, 6 Flute, Carbide 500-0003115

Chucking Reamer, 0.3115In, 6 Flute, Carbide (Discontinued)

  • Mfr # 500-0003115
  • Zoro # G8019785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003115
Zoro #
G8019785
UPC #
655257422015
Country of Origin
United States

Dimensions

Flute Length
1-1/8"
Dimension Type
Dowel Pin
Shank Dia.
0.3115"
Size
0.3115"
Overall Length
3-1/4"
Reamer Size
0.3115"

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Chamfer Angle
45 Degrees
Material
Carbide
Chamfer
45 Degrees
Decimal Equivalent
0.3115

Description

Chucking Reamer, Carbide, Bright (Uncoated), 0.3115 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.