This item is Discontinued.

Monster Chucking Reamer, 0.4370In, 6 Flute, Carbide 500-0004370

Chucking Reamer, 0.4370In, 6 Flute, Carbide (Discontinued)

  • Mfr # 500-0004370
  • Zoro # G7953303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004370
Zoro #
G7953303
UPC #
655257423227
Country of Origin
United States

Dimensions

Flute Length
1 3/8 in
Overall Length
4 in
Reamer Size
0.4370 in
Size
0.4370"
Shank Dia.
0.4370 in
Shank Size
0.4370"
Dimension Type
Dowel Pin

Details

Flute Type
Straight
Number of Flutes
6
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Material - Machining
Carbide
Chamfer Angle
45 Degrees
Finish - Machining
Bright (Uncoated)
Item
Chucking Reamer
Material
Carbide
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.4370

Description

Chucking Reamer, Carbide, Bright (Uncoated), 0.4370 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.